- Masonry Drill Bit
- 1/2" Diameter
- 22" Working Length
- 27" Overall Length
- Spline Shank
description
- Rock carbide tip maximizes carbide surface contact for longer bit life. U-flute cleans debris out for fast, efficient drilling. Open head design channels dust into flutes for quicker drilling. Manufactured by DEWALT.
features
- ROCK CARBIDE tip maximizes carbide surface contact for longer bit life
- U-Flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
- Manufactured by DEWALT
| Overall Length | 27 in |
| Head Type | 2-Cutter |
| Working Length | 22 in |
| Dia. | 0.5 in |
| Bit Type | Spline Shank |
| Manufacturer Name | DeWalt® |
| Weight | 1.32 LB |
| EAN or UPC | 28874057067 |

