- Masonry Drill Bit
- 3/8" Diameter
- 8" Working Length
- 13" Overall Length
- Spline Shank
description
- DEWALT is a leading manufacturer of industrial power tools with more than 300 power tool and equipment products as well as 800 power tool accessories. DEWALT tools can be found wherever tools are sold, nationally and internationally.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
- Used for drilling anchor and through holes in poured concrete and other masonry up to 2 In. diameter
| Manufacturer Name | DeWalt® |
| Bit Type | Spline Shank |
| Dia. | 0.375 in |
| Working Length | 8 in |
| Head Type | 2-Cutter |
| Overall Length | 13 in |
| Weight | 0.7 LB |
| EAN or UPC | 28874057012 |

