- Hammer Drill Bit
- Fractional
- 1/2" Drill Size
- 6" Overall Length
- 4" Working Length
description
- Dewalt rock carbide SDS plus hammer bit 25 bulk. Rock carbide tip maximizes carbide surface contact for longer bit life. Four flute design cleans debris out for fast, efficient drilling.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Bulk packs of 25 available for the most common sizes
- For use with electric or cordless rotary hammers
| Drill Length Type | Regular |
| Overall Length | 6 in |
| Point Shape | 2-Cutter |
| Size Type | Fractional |
| Drill Style | Masonary |
| Finish | ROCK CARBIDE® |
| Flute Length | 4 in |
| Shank Type | SDS-Plus |
| Type | Hammer Drill Bit |
| Drill Size | 1/2 in |
| Packing Type | Bulk |
| Material | Steel |
| Weight | 0.177 LB |
| EAN or UPC | 28874254374 |

