Skip to content Skip to navigation menu
Rock Carbide® SDS+ Bit

DW5417

Rock Carbide® SDS+ Bit
Item #101545330
  • Rock Carbide® SDS+ Bit
  • 1/4" x 6 in
  • 4" Flute
Rock Carbide® SDS+ Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rock Carbide® SDS+ Bit
  • 1/4" x 6 in
  • 4" Flute

description

  • DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

features

  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • Elongated four flute helix for faster material removal
  • Rock carbide tip for longer bit life
Flute Length 4 in
Cutting Dia. 0.25 in
Overall Length 6 in
Weight 0.132 LB
EAN or UPC 28874054172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison