- Hammer Drill Bit
- Fractional
- 1/4" Drill Size
- 4" Overall Length
- 2" Working Length
description
- DeWalt rock carbide SDS plus hammer bit. Rock carbide tip maximizes carbide surface contact for longer bit life. Four flute design cleans debris out for fast, efficient drilling.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Bulk packs of 25 available for the most common sizes
- Manufactured by DeWalt
- Four flute design cleans debris out for fast, efficient drilling
| Size Type | Fractional |
| Drill Size | 1/4 in |
| Shank Type | SDS-Plus |
| Packing Type | Bulk |
| Overall Length | 4 in |
| Flute Length | 2 in |
| Material | Steel |
| Drill Style | Masonary |
| Finish | ROCK CARBIDE® |
| Type | Hammer Drill Bit |
| Drill Length Type | Regular |
| Point Shape | 2-Cutter |
| Weight | 0.07 LB |
| EAN or UPC | 28874254169 |

