- Rock Carbide® SDS+ Bit
- 3/16" x 6 1/2 in
- 4 1/2" Flute
description
- DeWalt rock carbide SDS plus hammer bit. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Bulk packs of 25 available for the most common sizes
- For use with electric or cordless rotary hammers
| Overall Length | 6.5 in |
| Cutting Dia. | 0.1875 in |
| Flute Length | 4 1/2 in |
| Weight | 0.088 LB |
| EAN or UPC | 28874254039 |

