- Hammer Drill Bit
- Fractional
- 1/2" Drill Size
- 24" Overall Length
- 22" Working Length
features
- Two cutter carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
| Size Type | Fractional |
| Overall Length | 24 in |
| Type | Hammer Drill Bit |
| Drill Length Type | Regular |
| Packing Type | Carded |
| Drill Size | 1/2 in |
| Manufacturer Name | DeWalt� |
| Drill Style | Masonary |
| Shank Type | Straight Shank |
| Finish | Carbon Tipped |
| Material | Steel |
| Point Shape | 2-Cutter |
| Flute Length | 22 in |
| Weight | 0.62 LB |
| EAN or UPC | 28877577517 |

