- Multi-Material Reciprocating Saw Blades
- 10/14 Teeth per Inch
- 8" Overall Length
- Straight Body Type
description
- Reinforced tooth for increased durability when cutting through nails and other foreign objects. +6 degree hook angle for fast, aggressive cuts. Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. Raker tooth design increases the tooth contact area for faster cuts.
features
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
| No. of Pieces | 100 |
| Teeth Per Inch (Text) | 10/14 |
| Length | 8 in |
| Body Type | Straight |
| Blade Type | Multi-Material |
| Weight | 0.05 LB |
| EAN or UPC | 28874248465 |

