
- Multi-Material Reciprocating Saw Blades
- Straight Blade
- 8" Long
description
- With reinforced teeth for helps to increased durability and a 6 deg hook angle, DeWALT® wood and metal cutting reciprocating saw blades can withstand nails and other foreign objects while still providing fast, aggressive cuts. An anti-stick coating minimizes friction and gum-up for smooth cuts. A raker tooth design helps to increase contact area for expedited cuts.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- 6 deg hook angle for fast and aggressive cuts
- Raker tooth design increases the tooth contact area for faster cuts
Blade Type | Straight |
Teeth Per Inch (Text) | 10/14 |
Length | 8 in |
Weight | 0.29 LB |
EAN or UPC | 28874048461 |
