- Multi-Material Reciprocating Saw Blades
- 10/14 Teeth per Inch
- 6" Overall Length
- Straight Body Type
description
- For cutting wood, including nail embedded wood, composition, cast aluminum, plastics, light gauge non ferrous metals and fiberglass. Reciprocating saw blades are used for cutting a wide variety of materials ranging from wood and metal to plastic and drywall. In general, lower tooth counts cut faster, but provide a rougher finish. Blades will fit all brands of reciprocating saws. 2 pack.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Blade Type | Multi-Material |
| Length | 6 in |
| Body Type | Straight |
| Teeth Per Inch (Text) | 10/14 |
| No. of Pieces | 2 |
| Weight | 0.093 LB |
| EAN or UPC | 28874248458 |

