- Metal Cutting Reciprocating Saw Blades
- 18 Teeth per Inch
- 8" Overall Length
- Straight Body Type
description
- Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.
features
- UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- MADE IN THE U.S.A. WITH GLOBAL MATERIALS
- Metal Cutting applications
| Body Type | Straight |
| No. of Pieces | 100 |
| Blade Type | Metal Cutting |
| Length | 8 in |
| Teeth Per Inch | 18 |
| Weight | 0.056 LB |
| EAN or UPC | 28877338248 |

