- 5 Pieces
- 8" Long
- 18 Teeth Per Inch
- Straight
- Metal Cutting
description
- Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style. We do not break packages of 25 ea., size = blade length and number of teeth per inch.
features
- Raker tooth minimizes vibration
- Tough, flexible blade body
- Reinforced teeth for increased durability
- Anti-stick coating reduces friction
- +5 degree hook angle for faster cuts
- Straight back blade style
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Body Type | Straight |
| Blade Type | Metal Cutting |
| Teeth Per Inch | 18 |
| Length | 8 in |
| Teeth Per Inch (Text) | 18 |
| Weight | 0.386 LB |
| EAN or UPC | 28874048218 |

