
- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 4" Long
description
- The DEWALT® 4 In. 24 TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and cutting is faster, allowing you to get more done, no matter what the job.
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Manufactured by DEWALT
Blade Type | Straight |
Length | 4 in |
Teeth Per Inch | 24 |
Weight | 0.15 LB |
EAN or UPC | 28874048126 |
