- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 8" Long
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
| Teeth Per Inch | 14 |
| Blade Type | Straight |
| Length | 8 in |
| Weight | 0.06 LB |
| EAN or UPC | 28874348097 |

