- Metal Cutting Reciprocating Saw Blades
- 14 Teeth per Inch
- 8" Overall Length
- Straight Body Type
description
- DEWALT® offers a full range of bi-metal reciprocating saw blades for cutting in a wide variety of materials. DW4809 blade features a tough, flexible blade body, and reinforced teeth for increased durability. Raker tooth minimizes vibration. Anti-stick coating reduces friction. +5 Degree hook angle for faster cuts. Straight back blade style.
features
- Raker tooth minimizes vibration
- Anti-stick coating reduces friction
- +5 Degree hook angle for faster cuts
- Straight back blade style
- 30-Day money back guarantee
- Independently certified to meet applicable standards
- Tough, flexible blade body
- Reinforced teeth for increased durability
| Teeth Per Inch | 14 |
| No. of Pieces | 100 |
| Length | 8 in |
| Body Type | Straight |
| Blade Type | Metal Cutting |
| Weight | 0.05 LB |
| EAN or UPC | 28874348097 |

