- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 6" Long
description
- Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style. We do not break packages of 25 ea., size = blade length & number of teeth per inch.
features
- Tough, flexible blade body
- Reinforced teeth for increased durability
- Vibration minimized by raker tooth design
- Friction reduced by anti-stick coating
- +5 degree hook angle for faster cuts
- Straight back blade style
- Independently certified to applicable standards
| Length | 6 in |
| Teeth Per Inch | 14 |
| Blade Type | Straight |
| Weight | 0.045 LB |
| EAN or UPC | 28874348080 |

