- Multi-Material Reciprocating Saw Blades
- Straight Blade
- 6" Long
description
- The DEWALT® 6 In. 10 TPI bi-metal reciprocating blade (5 pack) is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 5° hook angle, cutting is faster, allowing you to get more done, no matter what the job.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 6 in |
| Teeth Per Inch (Text) | 10 |
| Blade Type | Straight |
| Weight | 0.2 LB |
| EAN or UPC | 28874048065 |

