- Wood Cutting Reciprocating Saw Blades
- 6 Teeth per Inch
- 12" Overall Length
- Taper Body Type
description
- DEWALT DW4804-2 12-Inch 6TPI Taper Back Bi-Metal Reciprocating Blade, General Purpose Wood (2-Pack) can be used for all wood cutting applications common with framing, plumbing, demolition, and is used by general contractors.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- 6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 12 in |
| Body Type | Taper |
| Blade Type | Wood Cutting |
| No. of Pieces | 2 |
| Teeth Per Inch | 6 |
| Weight | 0.233 LB |
| EAN or UPC | 28874248045 |

