- Circular Saw Blades
- Turbo Blades
- 7" Blade Diameter
- 5/8 in
- 7/8" Arbor Hole Size
description
- Thinner kerf to increase speed of cut while minimizing dust. Achieves 30 times longer life than bonded abrasives. Advanced diamond matrix provides long life and enhanced material removal.
applications
- Masonry cutting
features
- Advanced diamond matrix provides long life and enhance material removal
- Thinner kerf to increase speed while minimizing dust
- Achieves 30x longer life than bonded abrasives
- Best for cutting block, masonry siding products, and other masonry materials
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Arbor Hole Type | Diamond |
| Blade Dia. | 7 in |
| Type | Turbo Blades |
| Segment Height | 7 mm |
| Arbor Hole Size | 5/8 in 7/8 in |
| Packing Type | Bulk |
| Application | Masonry cutting |
| Cutting Edge Material | Diamond Matrix |
| Edge Thickness | 0.09 in |
| Weight | 0.68 LB |
| EAN or UPC | 28874247123 |

