- Metal Grinding Wheel
- 5" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A24N Grit
description
- The DEWALT® 5 In. x 1/4 In. x 5/8 In. high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| RPM | 12200 rpm |
| Dia. | 5 in |
| Type | Metal Grinding |
| Arbor Diameter | 5/8 in |
| Grit | A24N |
| Applicable Materials | Metal |
| Thickness | 0.25 in |
| Manufacturer Name | DeWalt® |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.61 LB |
| EAN or UPC | 28874046238 |

