- Grinding Wheel
- 4 1/2" Diameter
- 5/8"-11 Arbor Thread
- 1/4" Thickness
- C24R Grit
description
- DEWALT high performance masonry cutting and grinding wheel have a silicon carbide grain for long wheel life in all masonry materials. They have a high grain concentration for aggressive grinding action and smoother running wheels. The proprietary wheel design ensures durable long life wheels and 3 full sheets of glass in every 1/4 In. wheel and 2 full sheets in every 1/8 In. wheel added durability and user safety. These wheels are ideal for grinding and cutting concrete, cast iron, ductile iron, and other masonry materials.
features
- Silicon carbide grain for long wheel life in all masonry materials
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary wheel design ensures durable long life wheels
- 3 full sheets of glass in every 1/4 In. wheel and 2 full sheets in every 1/8 In. wheel for added durability and safety
| Thickness | 0.25 in |
| Applicable Materials | Masonry Materials |
| Grit | C24R |
| RPM [Max] | 13300 rpm |
| Manufacturer Name | DeWalt® |
| Abrasive Material | Silicon Carbide |
| Arbor Diameter | 5/8 in |
| Tool Shape | Round |
| Dia. | 4.5 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type | Masonary Grinding |
| Weight | 0.48 LB |
| EAN or UPC | 28877445892 |

