- Masonary Grinding Wheel
- 4 1/2" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- C24R Grit
description
- A high concentration of silicon carbide grain helps this DEWALT 4-1/2 in. Concrete/Masonry Grinding Wheel aggressively shave down brick, marble, block, stone, mortar and other masonry. It’s constructed with three full sheets of fiberglass for utmost resilience and grinding power in pulverizing stonework.
features
- Silicon carbide grain for long wheel life in all masonry materials
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary wheel design ensures durable long life wheels
- 3 Full sheets of glass in every 1/4-in wheel and 2 full sheets in every 1/8-in wheel for added durability and safety
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Applicable Materials | Concrete |
| Manufacturer Name | DeWalt® |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Silicon Carbide |
| Type | Masonary Grinding |
| Thickness | 0.25 in |
| Grit | C24R |
| Weight | 0.32 LB |
| EAN or UPC | 28874045248 |

