- Masonary Grinding Wheel
- 4" Diameter
- 1/4" Thickness
- 5/8" Arbor Diameter
- C24R Grit
description
- DEWALT concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100% virgin grain for enhanced removal and a long life of use. DEWALT® incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding features 100% inspected premium resin bonds before its use.
features
- Use of 100% virgin grain for enhanced removal and long life
- Cuts and grinds concrete and other masonry materials
- Aggressive material removal
- 30-day money back guarantee
- Independently certified to applicable standards
| Grit | C24R |
| Type | Masonary Grinding |
| Manufacturer Name | DeWalt® |
| Thickness | 0.25 in |
| Arbor Diameter | 5/8 in |
| RPM | 15200 rpm |
| Dia. | 4 in |
| Abrasive Material | Silicon Carbide |
| Applicable Materials | Concrete |
| Weight | 0.2 LB |
| EAN or UPC | 28874044296 |

