- Jig Saw Blades
- Bi-Metal Blade Material
- 36 Teeth per Inch
- 3 in Overall Length
- T-Shank
description
- DEWALT®'s 3 In. T-shank cobalt steel jig saw blade is perfect for making intricate cuts when a job is too important to risk mistakes. Its unique curved tooth design allows this blade to cut faster with minimized stress points, ensuring that it won't break at inopportune moments. Blade breakage is further reduced with a cobalt steel (Bi-metal) body. Because the T-shank design fits all Bosch and DEWALT® jig saws, you never have to worry about losing time due to compatibility issues. Features designed to give users confidence make this blade the right tool for a range of cutting jobs.
features
- T-shank design fits all Bosch and DEWALT® jig saws
- Perfect for making intricate cuts
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Cobalt steel (Bi-metal) maximizes blade life and durability
| Length | 3 in |
| Blade Material | Bi-Metal |
| Teeth Per Inch | 36 |
| Blade Type | T-Shank |
| Cut Style | Metal Cutting |
| Weight | 0.088 LB |
| EAN or UPC | 28877316147 |

