- Jig Saw Blades
- Carbon Steel Blade Material
- 10 Teeth per Inch
- 4 in Overall Length
- T-Shank
description
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts. Deeper gullets with increased free space remove more material for faster cutting. T-shank design fits all Bosch and DEWALT® jig saws. Includes 5 pack of blades.
features
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Manufactured by DEWALT
| Blade Type | T-Shank |
| Teeth Per Inch | 10 |
| Length | 4 in |
| Blade Material | Carbon Steel |
| Cut Style | Fine Cut |
| Weight | 0.088 LB |
| EAN or UPC | 28874537606 |

