- Jig Saw Blades
- Carbon Steel Blade Material
- 6 Teeth per Inch
- 4 in Overall Length
- T-Shank
features
- Wood blades have precision ground teeth - stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- T-shank design fits all Bosch and DEWALT jig saws
| Blade Material | Carbon Steel |
| Length | 4 in |
| Blade Type | T-Shank |
| Teeth Per Inch | 6 |
| Cut Style | Clean Cutting |
| Weight | 0.062 LB |
| EAN or UPC | 28874637535 |

