- Jig Saw Blades
- Bi-Metal Blade Material
- 24 Teeth per Inch
- 3 in Overall Length
- U-Shank
description
- DEWALT offers a full range of universal shank blades to support jig saws that accept this type of shank.
features
- Unique curved tooth design minimizes stress points for longer blade life and fast cuts
- Cobalt steel (Bi-metal) maximizes blade life and durability
- U-shank fits DEWALT® and other universal shank jig saws
- 30-day money back guarantee
| Blade Material | Bi-Metal |
| Length | 3 in |
| Cut Style | Thin Metal Cutting |
| Blade Type | U-Shank |
| Teeth Per Inch | 24 |
| Weight | 0.06 LB |
| EAN or UPC | 28877315911 |

