- Medium Metal Cutting Jig Saw Blades
- U-Shank Blade Type
- 3" Working Length
description
- DEWALT® offers a full range of jig saw blades including both universal™ and tang™ shank blades. DEWALT® also offers high-carbon, high-speed, and bi-metal blades to support the wide variety of applications. Additionally, DEWALT® offers ground and milled blades as well as set and tapered blades. In short, all manufacturing processes and materials are covered in the extensive DEWALT® listing. DEWALT® blades are manufactured in the 112,000 square foot state-of-the-art facility located in Tampa, Florida.
features
- Unique curved tooth design minimizes stress points for longer blade life and fast cuts
- Cobalt steel (bi-metal) maximizes blade life and durability
- U-shank fits DEWALT and other universal shank jig saws
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Blade Type | U-Shank |
| Working Length | 3 in |
| Blade Material | Cobalt Steel |
| Teeth Per Inch (Text) | 18 |
| Weight | 0.088 LB |
| EAN or UPC | 28877314983 |

