- Abrasive Saw Blades
- 7 x 1/8 x 5/8 Disk Size
- Aluminum Oxide Abrasive Material
- A24R Grit
- 8700 rpm Max rpm
description
- Metal abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life. They feature premium grain for added wheel life and speed of cut.
features
- High quality resin bonds that are 100% inspected before use for product consistency and quality
- Cutting all types of ferrous metals
- Features premium grain for a fast, smooth cut
- For metal-cutting applications at speeds up to 8,700 RPM
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Manufacturer Name | DeWalt® |
| Disc Size | 7 x 1/8 x 5/8 |
| Grit | A24R |
| Thickness | 0.125 in |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Performance | High |
| Dia. | 7 in |
| Mounting | Diamond Knock-Out |
| Weight | 0.35 LB |
| EAN or UPC | 28874035119 |

