- Circular Saw Blades
- Fast Cut
- 7 1/4" Blade Diameter
- 26 Number of Teeth
- 5/8" Arbor Hole Size
description
- DeWalt steel fast cut saw blade. Precision sharpened teeth for fast, smooth cuts and longer life. Thicker body provides increased durability in heavy-duty applications.
applications
- Wood cutting
features
- Precision sharpened teeth for fast, smooth cuts and longer life
- Blade coating prevents rust and reduces friction
- Thicker body provides increased durability in heavy-duty applications
- Fully hardened steel body prevents blade warping and binding
| Arbor Hole Type | Diamond |
| Application | Wood cutting |
| Arbor Hole Size | 5/8 in |
| Material | Steel |
| Type | Fast Cut |
| No. of Teeth | 20, 26 |
| Packing Type | Carded |
| Blade Dia. | 7 1/4 in |
| Weight | 0.59 LB |
| EAN or UPC | 28874033238 |

