- Portable Construction Saw Blades
- 7 1/4" Blade Diameter
- Number of Teeth 18
- 0.045" Thickness
description
- DEWALT® designed the series 20 7-1/4 In. 18T nail cutting circular saw blade to provide top quality performance throughout its long life. Rock carbide teeth maximize resistance and extend the lifespan of this blade. This blade brings maximum durability because its flush ground teeth and reinforced shoulder have been tested to ensure they meet the highest standards. DEWALT® blades feature a 5/8 In. arbor with diamond knock-out for compatibility and accuracy. With an anti-stick rim, time-consuming problems caused by friction and gum-up are minimized so you can maximize productivity.
features
- Flush ground teeth and reinforced shoulder for enhanced durability
- Anti-stick rim reduces friction and gum-up
- Blades feature 5/8 In. arbor with diamond knock-out
- 5/8 In. universal arbor
- Rock carbide teeth provide maximum resistance for longer life
| Arbor Hole Size | 5/8 in |
| Type | Nail Cutting Circular Saw Blade |
| Thickness | 0.045 in |
| Packing Type | Carded |
| No. of Teeth | 18 |
| Tooth Angle | 15 ° |
| Blade Dia. | 7 1/4 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Grind | ATB |
| Kerf | 0.071 in |
| Weight | 0.55 LB |
| EAN or UPC | 28874031913 |

