- Torx® Power Bit
- T25 Tip Size
- 2" Overall Length
- Carded
| Overall Length | 2 in |
| Packing Type | Carded |
| Tip Type | Torx® |
| Manufacturer Name | DeWalt� |
| Tip Size | T25 |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 28877508177 |
| Overall Length | 2 in |
| Packing Type | Carded |
| Tip Type | Torx® |
| Manufacturer Name | DeWalt� |
| Tip Size | T25 |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 28877508177 |