- Rotary Masonry Bit
- 1/4" Diameter
- 7" Long
description
- Carbide tip aggressively penetrates surfaces. For drilling in brick, block and concrete. Universal 1/4 In. hex shank locking system prevents slipping. Manufactured by DEWALT.
features
- Carbide tip aggressively penetrates surfaces
- For drilling in brick, block and concrete
- Universal 1/4 In. hex shank locking system prevents slipping
- Manufactured by DEWALT
| Drill Size | 1/4 in |
| Cutting Dia. | 0.25 in |
| Drill Style | Masonry |
| Drill Length Type | Regular |
| Overall Length | 7 in |
| Shank Size | 1/4 in |
| Flute Length | 4 in |
| Applicable Materials | Bricks, Concrete |
| Size Type | Fractional |
| Weight | 0.06 LB |
| EAN or UPC | 28874025745 |

