- 1/4 in Input Drive Size
- 3/8 in Output Drive Size
description
- With best in its class durability, the Impact Ready socket adapter is designed for use in impact drivers to quickly convert to socket driving.
features
- Withstands up to 2,000 inch/pounds of force
- Patented Impact Ready design
- Impact Ready accessories are designed for use with impact drivers
- For use with 3/8-in sockets
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Finish | Dark Gray |
| No. of Pieces | 25 |
| Material | Black Oxide |
| Weight | 0.055 LB |
| EAN or UPC | 885911237253 |

