
- 3 Piece Countersink Set (#6, #8, #10)
description
- This DEWALT 3-piece Countersink Bit Set features Rapid Load®System, durable rubber finger grips for comfortable use, an impact and rust resistant nickel-plated nose, stainless steel interior parts and pressure activated ball groove system for rapid loading and strong retention. DEWALT drill bits sets provide quick and easy accessory changes without re-chucking. DEWALT drill set accessories have a hex shank locking system to prevent slipping. The DEWALT bit set holder fits all brands of 3/8 in. and 1/2 in. cordless and corded drills.
features
- DRILL, COUNTERSINK, & COUTERBORE: All in one step with this countersink drill bit set. Our 3-piece DEWALT® Drill Bits set includes #6 -9/64 in., #8 -11/64 in., and #10 -8/16 in.
- RAPID LOAD®: Quickly insert or eject hex-shank DEWALT drill bits and screw driving tips, as necessary. The Quick Change Accessory System allows you to quickly insert or eject hex-shank drill bits and screw driving tips as necessary.
- TAPERED DRILL BITS: Four cutter countersink and replaceable tapered drill bit provide superior speed and ideal finish. This bit set is adjustable and can be used for different screw lengths.
- DEWALT 30 DAY MONEY BACKGUARANTEE: This DEWALT drill bit set is backed by the DEWALT 30 day money-back guarantee. We stand behind our power tools 100%. If that doesn’t say tough, we don’t know what does.
Weight | 0.22 LB |
EAN or UPC | 28874025356 |
