- 1 1/4" Capacity
- Corded
- 1200 RPM
- Double Gear
- 3/8" VSR Drill
| Type | Drill |
| Capacity, in | 1.25 in |
| RPM [Max] | 1200 rpm |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 3.6 lb |
| Max. Watts Out | 560 |
| Amps | 7 A |
| Gear Train | Double |
| Weight | 4.31 LB |
| EAN or UPC | 28875002233 |
| Type | Drill |
| Capacity, in | 1.25 in |
| RPM [Max] | 1200 rpm |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 3.6 lb |
| Max. Watts Out | 560 |
| Amps | 7 A |
| Gear Train | Double |
| Weight | 4.31 LB |
| EAN or UPC | 28875002233 |