- Heavy-Duty 3/8" (10mm) VSR Drill (0-1, 200 rpm)
description
- DeWalt VSR drill with keyless chuck. Spade bit drilling applications in wood up to 1-1/4 In.. hole saw drilling applications in wood up to 2-1/8 In.. twist bit drilling applications in steel up to 3/8 In..
features
- Helical-cut steel, heat-treated steel gears for long life and durability
- Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience
- Two-finger, rubber trigger for increased comfort
- Manufactured by DeWalt
| Tool Wt. | 3.3 lb |
| Chuck Type | Keyless |
| Amps | 6.7 A |
| Type | Drill |
| RPM [Max] | 200 rpm, 1200 rpm |
| No Load RPM | 0 to 1200 rpm |
| Capacity, in | 1.25 in |
| Max. Watts Out | 520 |
| Chuck Size | 3/8 in |
| Gear Train | Double |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 4.5 LB |
| EAN or UPC | 28875002226 |

