Skip to content Skip to navigation menu
Magnetic Drive Guides

DW2055B

Magnetic Drive Guides
Item #101399418
  • 6" Magnetic Drive Guide - bulk
Magnetic Drive Guides
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Magnetic Drive Guide - bulk

description

  • DEWALT DW2055B 6 In. self-retracting guide sleeve protects fingers and holds screws in place while eliminating wobbling and slipping.

features

  • Magnetic bit holder for driving screws
  • Sleeve provides protection against injury to fingers
  • Holds screws securely in place
  • Sold in a bulk quantity of 25
Bit Size 1/4 in
Length 6 in
Weight 0.097 LB
EAN or UPC 28874320550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison