- Gold Ferrous Pilot Point® Bits
- 1/2" Drill Size
- 6" Long
description
- DEWALT has the first industrial drill bit specially designed to maximize the performance of your drill. DeWalt's pilot point drill bits are designed to solve the common problems professionals encounter when drilling with portable drills into metal and wood: walking, spinning and breaking. The patented pilot point tip, (sizes 1/8 In. and over), prevents the bit form walking across the workpiece, while providing a clean, round hole. The no spin shank, (sizes 3/16 In. and over), overcomes the professionals #1 frustration with keyless chucks, bits spinning in the chucks. And, with the patented tapered web, breaking is a thing of the past. DEWALT pilot point, flat out better.
features
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
| Material | HHS |
| Type | Pilot Point |
| Shank Length | 1 1/2 in |
| Drill Diameter | 1/2 in |
| Drill Style | Wood And Metal |
| Drill Size | 1/2 in |
| Packing Type | Card |
| Overall Length | 6 in |
| Size Type | Fractional |
| Flute Length | 4 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 28877302409 |

