- Gold Ferrous Pilot Point® Bits
- 5/32" Drill Size
- 3.12" Long
description
- Pilot point tip starts on contact, drills clean, accurate holes & reduces burrs. No-spin shank eliminates bit spinning in chuck, tapered web provides greater durability. Size markings located above the shank.
features
- Pilot point tip starts on contact
- Drills clean, accurate holes & reduces burrs
- No-spin shank eliminates bit spinning in chuck
- Tapered web provides greater durability
- Size markings located above the shank
| Flute Length | 2 in |
| Shank Length | 1.12 in |
| Drill Size | 5/32 in |
| Drill Style | Wood And Metal |
| Type | Pilot Point |
| Overall Length | 3.12 in |
| Size Type | Fractional |
| Packing Type | Card |
| Drill Diameter | 5/32 in |
| Material | HHS |
| Weight | 0.03 LB |
| EAN or UPC | 28877302355 |

