- Gold Ferrous Pilot Point® Bits
- 9/64" Drill Size
- 2.88" Long
description
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough.
features
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: sizes 1/16 In. to 11/64 In. are split point drill bits
| Shank Length | 1.13 in |
| Flute Length | 1 3/4 in |
| Drill Diameter | 9/64 in |
| Packing Type | Card |
| Overall Length | 2.88 in |
| Size Type | Fractional |
| Drill Size | 9/64 in |
| Drill Style | Wood And Metal |
| Type | Pilot Point |
| Material | HHS |
| Weight | 0.022 LB |
| EAN or UPC | 28877302348 |

