- Brad Point Bits
- Fractional
- 3/16" Drill Size
- 3.38" Overall Length
- 2.25" Working Length
description
- Brad Point drill bits provide accurate drilling in wood for the individual looking for the most precise hole. The brad point tip reduces walking and the precise cutting edges reduce splintering of the material. The flutes of the bit are engineered for clean, effective chip removal.
features
- Brad Point tip reduces walking
- Precise cutting edges to reduce splintering
- Engineered flutes for clean effective chip removal
- 1 Year Warranty
| Drill Size | 3/16 in |
| Flute Length | 2 1/4 in |
| Type | Brad Point Bits |
| Packing Type | Carded |
| Size Type | Fractional |
| Drill Style | Wood And Metal |
| Drill Length Type | Regular |
| Point Shape | Brad |
| Overall Length | 3.38 in |
| Material | Carbon Steel |
| Weight | 0.034 LB |
| EAN or UPC | 28877463353 |

