
- Self-Feed Bit
- Heavy Duty
- 3 5/8" Cutting Diameter
- 6" Overall Length
- 7/16" Ball Groove Shank
description
- The DEWALT® 3-5/8 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 3-5/8 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
features
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Cutting Dia. | 3.625 in |
Overall Length | 6 in |
Manufacturer Name | DeWalt® |
Weight | 1.5 LB |
EAN or UPC | 28874116412 |
