- Extended Length Bit
- 7/16" Drill Size
- 12" Long
description
- The DEWALT DW1612 7/16 In. x 12 In. black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
features
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black oxide coated for greater wear resistance
- 135 degree split point drills on contact and prevents walking
- Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
| Drill Diameter | 7/16 in |
| Size Type | Fractional |
| Shank Length | 7.83 in |
| Material | Black Oxide Steel |
| Type | Extended Length |
| Drill Size | 7/16 in |
| Flute Length | 4.17 in |
| Drill Style | Wood And Metal |
| Packing Type | Card |
| Overall Length | 12 in |
| Weight | 0.49 LB |
| EAN or UPC | 28874116122 |

