Skip to content Skip to navigation menu
Impact Ready Drill Bit

DD5008

Impact Ready Drill Bit
Item #101649058
  • Impact Ready Drill
  • Carded
  • 1/8 in x 2.625 in Long
Impact Ready Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Ready Drill
  • Carded
  • 1/8 in x 2.625 in Long

features

  • Ground from solid one-piece design and is up to five times more durable than the current two-piece conventional product
  • Patented web taper increases the rigidity of the bit to decrease the potential for bit breakage
  • Patented Pilot Point® tip allows users to drill holes faster than the conventional split point product and offers clean burr free holes with reduced bit walking
Overall Length 2.625 in
Drill Style Impact
Drill Size 1/8 in
Size Type Fractional, Equal Ends
Weight 0.023 LB
EAN or UPC 885911134705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison