
- 4-13.5 hrs Run Time
description
- Illuminate dark jobsite work areas with the DCL043 20V MAX jobsite LED spotlight. Featuring a two brightness settings for flexibility, pivoting head and belt hook for versatility, and over-molded lense cover for durability.
features
- 3 Bright LED's illuminates dark jobsite work areas
- 1 Bright red LED to preserve night vision
- 2 Brightness settings provides flexibility for maximum light output or extended runtime
- 90 Degree pivoting head provides versatility for lighting work surfaces
- Distance - can be seen up to 508-yd or 1,525-ft
- Pivoting head allows for hands-free operation and light to be projected in multiple directions while standing on its base
- Belt hook to provide increased versatility for transportation and a hands-free use in multiple placements
- Integral hook for hands-free use in multiple placements
- Over-molded lens cover provides increased durability and a non-maring surface for the job site
Brightness | 1500 lumens |
Lighting Type | Worklight |
Run Time | 4-13.5 hrs |
Weight | 1.6 LB |
EAN or UPC | 885911388535 |
