Skip to content Skip to navigation menu
Grinder

DCG426B

Grinder
Item #114668999
  • Die Grinders
Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Die Grinders

description

  • Our brushless 20V MAX Cordless Die Grinder offers a longer motor life and requires no brush changes. Its variable-speed rocker switch gives you the control to get the speed you need for the job. And, with its dual-position rocker switch, you can choose from multiple ways to grasp the handle.

features

  • Brushless motor requires no brush changes
  • Variable speed rocker switch and variable speed limit switch settings provide options to control speed of the tool
  • LED lights at the nose of tool provide light for the work surface and area
  • Dual position rocker switch provides user options for multiple handle grasping points
  • Example: 20V MAX
  • Maximum initial battery voltage (measured without a workload) is 20 volts
  • nominal voltage is 18
Family Name 20v Max* Variable Speed Cordless Die Grinder - Tool Only
Weight 3.4 LB
EAN or UPC 885911520515
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison