- 5 in Wheel Diameter
description
- This small angle grinder features a brushless motor for an extended motor life and no need to change out old brushes. The grinder’s wheel stops within 2 seconds or less. And, its Kickback Break engages maximum force to stop the wheel when there is a pinch, stall, or bind-up to reduce kickback, and will shut off for further protection.
features
- Brushless motor requires no brush changes
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off
- POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool
- Two stage trigger requires two actions to activate tool
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Kickback Brake | True |
| Family Name | 20V Max XR® Flathead Paddle Switch Small Angle Grinder With Kickback Brake |
| E-Clutch/Overload Protection | True |
| Weight | 5.0 LB |
| EAN or UPC | 885911540216 |

