- Impact Wrench
description
- Fastening torque of 700 ft/lbs and breakaway torque of 1200 ft/lbs. Quick release 7/16 In. chuck and lift hook.
features
- Up to 700-ft/lbs of max torque and 1200-ft/lbs of max breakaway torque
- Compact design of 8-13/16-in in length
- Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
- Quick release 7/16-in chuck and lift hook
- LED light with 20 second delay for increased visibility
- Brushless motor for overall efficiency and optimum runtime
- Additional features (LED and speed control) add to ease of use for a variety of applications
- Made in USA with global materials
- Battery and charger sold separately
| Family Name | Impact Wrench |
| Impacts Per Minute | 2400 IPM |
| Weight | 7.0 LB |
| EAN or UPC | 885911377614 |

