Skip to content Skip to navigation menu
Crimping Tool Kit

DCE300M2

Crimping Tool Kit
Item #117182554
  • Cordless
Crimping Tool Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless

description

  • The DEWALT u-type died crimping tool (DCE300) delivers a 12-ton crimping force for UL classified crimps using compatible connectors from leading manufacturers. It accepts U type dies from all brands and has a capacity from #8 750-MCM cu/Ah. A 270° pivoting head allows the crimper to maneuver in tight spaces while forward and reverse trigger switches offer convenient one-handed operation. The tool features crimp connect software, an inboard intelligence system integrated into the tool that provides detailed reports of date, time, force, and successfully completed cycles of the crimps completed by the tool. Crimp connect software also reports on tool calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED light helps to illuminate the crimping area when working in dark spaces. The tool also includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

features

  • Crimping capacity: 750 MCM copper and 750 MCM aluminum cable
  • Crimp Connect software provides detailed reports of work done
  • Onboard diagnostics indicates battery life successfully completed cycles, service needed, and operating temperature range
  • On board diagnostics indicates battery life, successful crimp, service needed, and operating temperature range
  • Bright LED light help to illuminate work area
  • Easily accessible forward and reverse for one-handed operation
  • Shoulder strap and connection ring for portability
  • 270° pivoting head allows the crimper to maneuver in tight spaces
  • Accepts all U-Type Dies and completes UL Certified Crimps with leading manufacturers connectors and dies (See user manual for compliant chart of dies and connectors)
Weight 29.0 LB
EAN or UPC 885911458498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison